3/8" Inside Diameter x 15.9mm Outside Diameter, Industrial Hose, Rubber Hose, SAE100R6, Length 50 Metres, Black, Rubber Hose Material, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 27 bar, Jaymac