15.7mm Outside Diameter x 5/16" Inside Diameter, Hydraulic Hose, 1 Wire, 100R1AT, 100 Metre Coil, 115mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-1 DIN20022, Bursting Pressure 850 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 215 bar, FT Pro