15.1mm Outside Diameter x 5/16" Inside Diameter, Hydraulic Hose, 1 Yarn, 100R6, 50 Metre Coil, Black, 75mm Bend Radius, Black, Synthetic Rubber, Fibre Braid, SAE 100R6, Bursting Pressure 112 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 28 bar, FT Pro