5/8" Inside Diameter x 23.1mm Outside Diameter, Industrial Hose, Rubber Hose, SAE100R6, Length 50 Metres, Black, Rubber Hose Material, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 24 bar, Jaymac