23.8mm Outside Diameter x 5/8" Inside Diameter, Hydraulic Hose, 1 Yarn, 100R6, 50 Metre Coil, Black, 125mm Bend Radius, Black, Synthetic Rubber, Fibre Braid, SAE 100R6, Bursting Pressure 98 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 24 bar, FT Pro