23.1mm Outside Diameter x 1/2" Inside Diameter, Hydraulic Hose, 2 Wire, 100R2AT, 100 Metre Coil, 180mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-2 DIN20022, Bursting Pressure 1100 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 275 bar, FT Pro