High Pressure Hydraulic Hose


£2,299.99 Inc VAT (20%)

See all variants from £2,299.99

Description

EFG5K
Recommended extremely high pressure and high impulse applications such as hydrostatic transmission.
Resistant to biodegradable hydraulic fluids, fuels, lubricants and oils.
High tensile steel wire reinforcement and extremely flexible.
Temperature range -40 to 121°C.

Couplings supplied separately.

See full description

Feature Attributes

Material:
Nitrile
Maximum Working Pressure:
5000 psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome