30.2mm Outside Diameter x 3/4" Inside Diameter, Hydraulic Hose, 2 Wire, 100R2AT, 100 Metre Coil, 240mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-2 DIN20022, Bursting Pressure 850 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 215 bar, FT Pro