27.8mm Outside Diameter x 3/4" Inside Diameter, Hydraulic Hose, 1 Yarn, 100R6, 25 Metre Coil, Green, 150mm Bend Radius, Green, Synthetic Rubber, Fibre Braid, SAE 100R6, Bursting Pressure 84 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 21 bar, FT Pro