3/4" BSP Parallel Female x 30.2mm Outside Diameter x 3/4" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, 90┬░ Swivel Female x Straight Swivel Female, Straight Hose End A x 90┬░ Elbow Hose End B, 240mm Bend Radius, 600mm Length, Burst Pressure 850 bar, Maximum Working Pressure 215 bar, FT Pro