3/4" Inside Diameter x 26.3mm Outside Diameter, Industrial Hose, Rubber Hose, SAE100R6, Length 25 Metres, Black, Rubber Hose Material, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 20 bar, Jaymac