0
1
2

Single Speed Hand Pump 70 0 Bar 600ml (1/4" NPT)

Order Code: ZT1120117X

£113.99 Inc VAT (20%)


Description

Pressure rating 1000psi (700bar).
Usable oil capacity 600cc.
1/4" NPT thread size.
Carrying handle for easy portability.

Specifications for Single Speed Hand Pump 70 0 Bar 600ml (1/4" NPT)
  • Overall Length
    478mm
  • MFR Part No.
    HPS060
  • Usable Oil Capacity
    600cm³
  • Oil Port Thread
    1/4 NPTin
  • Weight
    7.1kg
  • Pressure Rating Stage 1
    10000psi
  • Includes
    Hand Pump
  • Product Type
    Single Speed Hydraulic Hand Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome