0
1
2

Twin Speed Hand Pump 700 Bar 350ml (3/8" NPT)

Order Code: ZT1120119X

£114.99 Inc VAT (20%)


Description

Pressure rating 1000psi (700bar).
Usable oil capacity 350cc.
3/8" NPT thread size.
Pump handle locks into place to be used as a carrying handle.

Specifications for Twin Speed Hand Pump 700 Bar 350ml (3/8" NPT)
  • Includes
    Hand Pump
  • Overall Length
    310mm
  • Oil Port Thread
    3/8 NPTin
  • MFR Part No.
    HPT035
  • Pressure Rating Stage 1
    200psi
  • Pressure Rating Stage 2
    10000psi
  • Weight
    5.3kg
  • Usable Oil Capacity
    350cm³
  • Product Type
    Twin Speed Hydraulic Hand Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome