Radial Insert Ball Bearing 1060-2.3/8GHLT

Order Code: ZT5607898S

£209.99 Inc VAT (20%)


Description

Specifications: Brand RHP MPN 1060-2.3/8GHLT Material Steel ID - Inner Diameter 2.3/8 Inch OD - Outer Diameter 110mm Width 65.07mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 1.47