0
1
2
3

1000 Thread Paste Lubricants


£11.19 Inc VAT (20%)

See 4 Product Variants
£11.19

Description

MOLYKOTE® 1000 Lubricant paste is a solid nickel & lead free anti-seize paste used to reduce wear, optimize friction of threaded fasteners and metal-to-metal joints to allow non-destructive dismantling.

Features and Benefits
• Wide temperature range (-30°C to +650°C) with a high load-carrying capacity
• Allows non-destructive dismantling despite prolonged use at high temperatures
• Provides good corrosion protection
• Ensures coefficient of friction remains unchanged in areas of oiled bolts, even following several bolt loosening & re-tightening processes

Typical Applications
• Cylinder head bolts
• Nozzle head screws of plastic injection moulding machines
• Bolted joints in the chemical industry
• Tension rings in centrifuges

Feature Attributes

Operating Temperature Range:
650 °C
For Use On:
Metal,Threads
Features:
High temperature range,Reduce wear and optimize Friction,Good Corrosion Protection,Lead and Nickel Free,Enables non-destructive dismantling
Series:
1000
Type:
Lubricant
Product Type:
Anti-Seize Lubricant Paste
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome