Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
80ml - NWT1609
By WD-40
Order Code:
ZT2441155S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/80ml-nwt1609/p/ZT2441155S
Add to quotation
View all Lubricants
Description
WD-40 80ml
Note: Image is for illustrative purposes only and may differ from the actual product.
Tags:
#BulkDiscount
Specifications
Specifications for 80ml - NWT1609
Pack Quantity
1
Type
Lubricating Sprays & Oils
Size
80ml
Form
Multipurpose