1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
ARVINA EH2 Non-Melting High-Temperature Bearing Greases

ARVINA EH2 Non-Melting High-Temperature Bearing Greases


2 Variants From
£12.99

Inc VAT (20%)

See 2 Product Variants
£12.99

Description

A premium-quality grease designed for the lubrication of ball, roller and plain bearings operating in high temperature environments. ARVINA EH2 contains a semi-synthetic base oil thickened with an organo-modified bentonite clay, fortified with anti-oxidant, extreme pressure, anti-wear and corrosion inhibiting additives. The load-carrying ability is further enhanced by the inclusion of micronized molybdenum disulphide (MoS2) which forms an ultra-low friction solid lubricant film.

- Excellent temperature resistance
- Good load-carrying and anti-wear properties
- Non-melting bentonite clay thickener
- Effective protection against corrosion

See full description

Feature Attributes

For Use On:

Bearings

Features:

Effective protection against corrosion

Operating Temperature Range:

-20 to 230 °C

Product Type:

Bearing greases

Colour:

Grey/Black

Series:

ARVINA EH2

More attributes