Coolant Advanced Ready Mixed -36C


£82.99 Inc VAT (20%)

See all variants from £82.99

Description

Mobil Coolant Advanced Ready Mixed -36C is a high-performance, ready-to-use engine coolant that provides outstanding protection against frost and overheating in all modern engines, but especially highly loaded aluminum engines. It is free of nitrites, amines, phosphates, silicates, and borates, and provides frost protection down to -36°C.

Mobil Coolant Advanced Ready Mixed -36C is formulated with a corrosion inhibitor package that provides superior protection to engine components such as radiators, cylinder blocks/heads, water pumps, and heat exchangers. It also helps to prevent deposits from forming in the cooling system, which can lead to overheating and engine damage.

Mobil Coolant Advanced Ready Mixed -36C is approved by a number of leading vehicle manufacturers, including VW, Audi, Bentley, Bugatti, Lamborghini, Skoda, Seat, MAN, MTU, and MINI Cooper D. It is also compatible with most other types of coolants.

Benefits of Mobil Coolant Advanced Ready Mixed -36C:

Provides outstanding protection against frost and overheating
Free of nitrites, amines, phosphates, silicates, and borates
Provides frost protection down to -36°C
Formulated with a corrosion inhibitor package that provides superior protection to engine components
Helps to prevent deposits from forming in the cooling system
Approved by a number of leading vehicle manufacturers
Compatible with most other types of coolants
How to use Mobil Coolant Advanced Ready Mixed -36C:

Mobil Coolant Advanced Ready Mixed -36C is ready to use. No further dilution with water is required.
It is recommended to change the coolant every 2 years or 50,000 miles, whichever comes first.
When changing the coolant, it is important to flush the cooling system thoroughly with clean water.
Do not mix Mobil Coolant Advanced Ready Mixed -36C with other types of coolants.

See full description

Feature Attributes

Type:
Ready Mixed
Product Type:
Coolant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome