Inc VAT (20%)
Food safe, high temperature chain lubricant is a synthetic chain oil that provides excellent load carrying properties and resistance in corrosive atmospheres and temperatures up to 280°C.
Features and Benefits
• Extremely low evaporation, increasing intervals between lubrication and reducing costs
• Low viscosity, reducing overall energy consumption
• Extremely adhesive to metal surfaces when exposed to large amounts of water suitable for both wet and dry environments
• Non-corrosive on steel, bronze and copper resulting in reduced dripping, fling off and wastage
• No carbon build up, suitable for a range of automatic lubrication systems
Typical Applications
• High temperatures
• Wet/dry setting
• Powder coating plants (silicone free)
• Fabric, fibre glass, plasterboard industries (drying ovens)
• Paint plants
• Oven rack wheels
Notes
• Contains no silicone
• Contains no mineral oils/glycols
*images are for illustration purposes only*
Features:
Extremely low evaporation,High temperatures,Low Viscosity,Silicone-Free
Container Type:
Jerry
Operating Temperature Range:
to 280 °C
For Use On:
Drying ovens,High temperature chain conveyors,Oven rack wheels
Series:
FS Techno
Product Type:
Chain/Drive/Rope Lubricant