High Performance PFPE EP Lubricants


Select
£529.99 Inc VAT (20%)


See all variants from £529.99

Description

SAPPHIRE Ultra® is a no.2 grade perfluoropolyether (PFPE) based lubricant designed for exceptional high performance in extreme pressure applications Formulated to lengthen relubrication periods with its ability to resist degradation in tough conditions.

Features and Benefits
• Formulated to preform exceptionally in extreme pressure with a weld load of 620kg
• Non-toxic lubricant with extremely high thermal resistance and oxidation for high performance
• Highly resistant to a wide range of chemicals to suit an array of applications
• Extremely resistant to water and steam with no harmful effect on plastics, metals and rubbers
• Cost effective long service performance, reducing labour costs and downtime
• Minimal quantities required reducing lubricant usage amounts
• Suitable for use in a wide temperature range of -25°C to +280°C

Typical Applications
• Maintenance
• Automotive
• Food & Beverage
• Plain & anti-friction bearings
• Slides, small gears, slides
• Valves, pins, plungers and screws
• FDA Group 21 CFR 178.3570

Notes
• Sizes: Available in 700g or 900g
Storage temperature between +1°C and +40°C

See full description

Feature Attributes

For Use On:
Booms
Features:
Extremely high thermal resistance & oxidation,Non-toxic,Exceptional preformance in extreme pressure
Operating Temperature Range:
-25 to 280 °C
Container Type:
Cartridge
Colour:
White
Product Type:
Extreme Pressure Grease
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome