Long Life Concentrated Antifreeze


£65.99 Inc VAT (20%)

See all variants from £65.99

Description

Mobil Antifreeze Long Life Concentrate is an ethylene glycol based engine coolant concentrate that provides long-life protection against freezing, boiling and corrosion. It is suitable for both petrol and diesel engines and contains no nitrites, amines, phosphates, borates, silicates or other mineral additives.

Mobil Antifreeze Long Life Concentrate is formulated with Organic Additive Technology (OAT), which provides superior corrosion protection for all engine metals, including aluminium and ferrous alloys. The OAT inhibitors are virtually non-depleting and stable, which allows for extended antifreeze life, often for the whole life of the engine or vehicle.

Mobil Antifreeze Long Life Concentrate is recommended for use in all types of vehicles, including cars, trucks, buses, agricultural and construction equipment. It is also suitable for use in stationary engines.

Mobil Antifreeze Long Life Concentrate is available in a 1-gallon container.

Benefits:

Provides long-life protection against freezing, boiling and corrosion
Suitable for both petrol and diesel engines
Contains no nitrites, amines, phosphates, borates, silicates or other mineral additives
Formulated with Organic Additive Technology (OAT) for superior corrosion protection
Recommended for use in all types of vehicles
Features:

Ethylene glycol based
Silicate free
OAT technology
No nitrites, amines, phosphates, borates, silicates or other mineral additives
5 year long life protection
Conforms to BS-6580-2010

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome