LOCTITE® LB 8201 is a universal penetrating liquid which frees, lubricates, cleans, dries and prevents corrosion on all machinery. The product does not contain silicone. It is used to free seized or corroded parts such as threaded fasteners, hinges and cylindrical joints. It provides light lubrication and displaces moisture from damp electrical devices to leave a protective anti-corrosive film. The operating temperature range is -20 °C to +120 °C. Five-way spray Frees assemblies Lubricates metal Cleans parts Prevents corrosion Displaces moisture Specifications: Brand LOCTITE MPN 2101118 Unit Of Measure 400 Milliliters Weight (kg) 0.154