Mobilith SHC 100 High-Performance Synthetic Grease


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

Mobilith SHC 100 is a high-performance, synthetic grease that is designed to provide superior protection in a wide variety of applications. It is made with a synthetic base fluid and a lithium complex thickener, which gives it excellent low-temperature pumpability and very low starting and running torque. Mobilith SHC 100 is also highly resistant to water, which makes it ideal for use in wet or humid environments.

Mobilith SHC 100 is recommended for use in a wide variety of applications, including:

Electric motors
Gearboxes
Sliding bearings
Rolling bearings
Hydraulic systems
Pneumatic systems
Wind turbines
Marine applications
Mobilith SHC 100 offers a number of benefits over traditional mineral oil-based greases, including:

Superior performance at high and low temperatures
Increased resistance to water
Longer service life
Reduced friction and wear
Improved energy efficiency
Mobilith SHC 100 is a cost-effective way to improve the performance and reliability of your equipment. It is backed by Mobil's global network of technical experts, who can help you select the right grease for your specific application.

Here are some of the key features of Mobilith SHC 100:

Synthetic base fluid for superior performance at high and low temperatures
Lithium complex thickener for excellent water resistance
Extended service life
Reduced friction and wear
Improved energy efficiency
Mobilith SHC 100 is a high-performance, synthetic grease that is designed to provide superior protection in a wide variety of applications.

See full description

Feature Attributes

Product Type:
Grease
Applications:
Wind turbines

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome