Pegasus 1005 High Performance Gas Engine Oil


Select
£129.99 Inc VAT (20%)
Up to 7% off


See all variants from £129.99

Description

Mobil Pegasus™ 1005 is a high-performance gas engine oil that provides today's high output, low-emission four-cycle gas engines with the highest levels of protection while maintaining superior performance in earlier model engines. Mobil Pegasus™ 1005 is the latest addition to the Mobil Pegasus pedigree of proven natural gas engine oils with a balanced, durable formulation. Mobil Pegasus™ 1005 uses high quality base stocks and advanced additive technology to deliver exceptional oxidation stability, nitration resistance and thermal stability.

Features and Benefits:

Provides superior protection against wear, corrosion and deposits
Extends oil drain intervals
Helps control emissions
Improves fuel economy
Reduces noise and vibration
Provides outstanding cold-weather performance
Applications:

Mobil Pegasus™ 1005 is recommended for use in a wide variety of high-performance gas engines, including:
Passenger cars and light trucks
Commercial vehicles
Construction equipment
Agricultural equipment
Marine engines
Power generation equipment

See full description