Penetrating Oils, 400ml


Select
£7.39 Inc VAT (20%)
Up to 7.5% off


See all variants from £7.39

Description

Ambersil Penetrating Oil is perfect for use as a highly effective release agent for all types of seized fasteners, whether its corrosion, over tightening or expansion due to heat. Safe for use on all metals, the oil is easy to apply thanks to the handy aerosol spray. Food grade version available for use in the food and beverage industry.

Features and Benefits
• Quickly frees fasteners seized by corrosion, heat, and over-tightening
• Lubricates fine and close tolerance threads
• Facilitates easier disassembly & reassembly by softening rust and carbon deposits
• NSF H1 registered (Food Grade) version available

Typical Applications
• Marine
• Fork Lift Trucks
• Chemical Plants
• Manufacturing Plants
• Iron and Steel
• Engineering
• Plant and Equipment Hire
• Agricultural
• Public Works
• Quarries
• Paper Mills
• Automotive

Warnings
• Flammable - Aerosol

See full description

Feature Attributes

Size:
400ml
Standards Met:
NSF H1 Registered
Container Type:
Aerosol
Colour:
Dark Grey
Food Safe:
Yes