TYGRIS Refillable Automatic Bearing Lubricators are high quality, mechanical, chemical and thermal resistant. Designed to provide constant lubrication to bearings, bushings, joints, articulated joints or wherever constant greasing is required. The lubricators are supplied with a setting dial which allows you to set the dispensing rate of the grease.
Benefits: Manufactured from transparent Lexan; Setting dial (1; 3; 6 and 12 months) supply duration; Supplied with medium tension spring with optional light & strong tension springs available for varying applications; Operating temperatures -30°C to +132°C; Suitable for use with all types of grease NLGI 0-1-2-3-4