Super 2000 X1 10W-40 Premium Semi-Synthetic Motor Oil


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Mobil Super™ 2000 engine oils are premium engine oils and engineered to provide an excellent level of protection.

Mobil Super 2000 x1 10W-40 is formulated for city driving conditions of gasoline and diesel vehicles including passenger cars, light commercial vehicles and vans over a wide range of temperatures. Good wear protection and engine cleanliness helps to prolong engine life.

Features and Benefits
Mobil Super 2000 x1 10W-40 provides:

• Effective sludge prevention

• Good engine cleanliness

• Robust wear protection

• High temperature protection



Applications
Mobil Super 2000 products are formulated to give you confidence of protection beyond that of conventional oils. Mobil Super 2000 x1 10W-40 is recommended for:

• Older engine technologies

• Gasoline and Diesel without Diesel Particulate Filters (DPF)

• Passenger cars, SUV's, light commercial vehicles and vans

• Highway cruising and stop and go city driving

• Normal to occasionally severe operating conditions



Always consult your owner's manual to check recommended viscosity grade and specifications for your particular vehicle.



Specifications and Approvals


This product has the following approvals:

VW 501 01

VW 505 00

AVTOVAZ (LADA cars)

MB-Approval 229.1



This product is recommended for use in applications requiring:

API CF



This product meets or exceeds the requirements of:

API SL

API SM

API SN

AAE (STO 003) Group B7

API SJ

API SN PLUS

ACEA A3/B3



Properties and Specifications
Property



Grade

SAE 10W-40

Density @ 15 C, g/ml, ASTM D4052

0.867

Flash Point, Cleveland Open Cup, °C, ASTM D92

234

Kinematic Viscosity @ 100 C, mm2/s, ASTM D445

14.2

Kinematic Viscosity @ 40 C, mm2/s, ASTM D445

95

Pour Point, °C, ASTM D97

-33

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome