Super 3000 X1 5W-40 Premium Full Synthetic Motor Oil


Select
£169.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £169.99

Description

Mobil Super™ 3000 x1 5W-40 is a fully synthetic engine oil that provides long engine life for many types and ages of vehicles with enhanced protection over a wide temperature range.

Mobil Super 3000 products are industry proven so you can trust you will get the protection you want from your vehicle. Mobil Super 3000 x1 5W-40 provides:



• Enhanced high temperature protection

• Enhanced cold start-up protection

• Enhanced engine cleanliness and sludge prevention

• Enhanced wear protection



Applications
Mobil Super 3000 products are formulated to give you confidence of protection beyond that of conventional or semi-synthetic oils. ExxonMobil recommends Mobil Super 3000 x1 5W-40 if you regularly experience demanding conditions where it can help combat the damage caused by frequent high engine stress:



• Passenger cars, SUV's, light trucks and vans

• Gasoline and Diesel engines, without particulate filters (DPF)

• High performance engines with turbo-chargers and direct injection

• Highway cruising and stop and go city driving

• Normal to frequently severe operating conditions



Always consult your owner's manual to check recommended viscosity grade and specifications for your particular vehicle.



Specifications and Approvals


This product has the following approvals:

Porsche A40

PSA B71 2296

RENAULT RN0700

RENAULT RN0710

VW 502 00

VW 505 00

MB-Approval 229.3

AVTOVAZ (LADA cars)



This product is recommended for use in applications requiring:

API CF



This product meets or exceeds the requirements of:

ACEA A3/B3

ACEA A3/B4

API SL

API SM

API SN

Fiat 9.55535-M2

AAE (STO 003) Group B6



Properties and Specifications
Property



Grade

SAE 5W-40

Kinematic Viscosity @ 100 C, mm2/s, ASTM D445

13.2

Kinematic Viscosity @ 40 C, mm2/s, ASTM D445

79

Density @ 15.6 C, g/ml, ASTM D4052

0.847

Pour Point, °C, ASTM D97

-39

Flash Point, Cleveland Open Cup, °C, ASTM D92

236

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome