Unirex N 2 High Temperature Bearing Grease Tubes for Grease Gun


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description

Mobil Unirex N 2 High Temperature Bearing Grease is a premium-quality, lithium-complex grease that is suitable for high-temperature service in rolling-element bearings. It is a versatile grease that can be used in a wide range of industrial applications, and is particularly recommended for electric-motor lubrication.

Features and Benefits

Excellent high and low temperature performance
Resistance to water and corrosion
Long service life
High load-carrying capacity
Excellent oxidation stability
Water washout resistance
Anti-seize properties
Low temperature pumpability
Applications

Mobil Unirex N 2 High Temperature Bearing Grease is ideal for use in a wide range of industrial applications, including:

Electric motors
Rolling-element bearings
Compressors
Gears
Pumps
Wind turbines
Other machinery and equipment that operates under high temperatures and loads
Specifications

NLGI Grade: 2
ISO/DIN Classification: L-XBDHA 2
Color: Yellow
Consistency: NLGI #2
Flash Point: 400°F (204°C)
Pour Point: -50°F (-46°C)
Water Resistance: Excellent
Corrosion Resistance: Excellent
Oxidation Stability: Excellent
Anti-Seize Properties: Good
Low Temperature Pumpability: Excellent

See full description

Feature Attributes

Colour:
Yellow
Size:
0.39 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome