Unirex N 3 High Temperature Bearing Grease


Select
Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

Mobil Unirex N 3 High Temperature Bearing Grease is a premium-quality, lithium-complex grease that is suitable for high-temperature service in rolling-element bearings. This versatile grease can be used in a wide range of industrial applications and is particularly recommended for electric-motor lubrication.

Features

Excellent high-temperature performance: The lithium-complex thickener in Mobil Unirex N 3 resists softening and running out of bearings at temperatures up to 190°C.
Outstanding grease life: Laboratory bearing rig tests show outstanding continuous lubrication performance at bearing temperatures of up to 140°C.
Low start-up power requirements: Mobil Unirex N 3 has low start-up power requirements at temperatures down to at least -20°C.
Excellent resistance to softening due to mechanical working: Mobil Unirex N 3 exhibits excellent resistance to softening due to mechanical working.
Resists water washout and protects bearings against corrosion: Mobil Unirex N 3 resists water washout and protects bearings against corrosion.
Excellent channeling characteristics: Mobil Unirex N 3 has excellent channeling characteristics, which provides excellent performance in high-speed deep-groove ball bearings.
Benefits

Increased equipment uptime: Mobil Unirex N 3 can help to extend the life of bearings and other equipment by providing superior lubrication performance in high-temperature and demanding applications.
Reduced maintenance costs: Mobil Unirex N 3 can help to reduce maintenance costs by extending the time between bearing lubrications and by reducing the need for bearing replacement.
Improved safety: Mobil Unirex N 3 is a non-toxic, non-flammable grease that is safe to use in a variety of applications.
Applications

Mobil Unirex N 3 is recommended for use in a wide range of industrial applications, including:

Electric motors
Conveyors
Pumps
Fans
Compressors
Rolling mills
Mining machinery
Construction equipment
Agricultural machinery
Recommended Use

Mobil Unirex N 3 should be applied to bearings using a grease gun or by hand. The amount of grease required will vary depending on the size of the bearing and the application. In general, it is recommended to apply a generous amount of grease to ensure that all of the bearing surfaces are covered.

Storage and Disposal

Mobil Unirex N 3 should be stored in a cool, dry place. It should be protected from heat, sunlight, and moisture. When disposing of Mobil Unirex N 3, it should be handled and disposed of in accordance with all applicable regulations.

See full description

Feature Attributes

Applications:
Pumps,Conveyors,Fans,Compressors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome