0
1

WRS500 Wire Rope Lube Spray 500ML

Order Code: ZT1037074X

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%

Currently unavailable

Description

The SiteSafe WRS500 wire rope spray lubricant has been formulated to lubricate and protect wire ropes from corrosion.

It has good penetrative qualities to lubricate deep into the core of ropes, displacing water and increasing the life of the rope. `Hi Tack` additives provide excellent adhesion to metal and reduced `fling off` during use.

See full description
Specifications for WRS500 Wire Rope Lube Spray 500ML
  • Container Type
    Aerosol
  • Features
    Fast Application
    Protects Against Corrosion
  • Size
    500ml
  • For Use On
    Metal
    Wire Ropes
  • MFR Part No.
    7323450K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome