Diesel Meter with Mechanical 4 Digit Register 680301

Order Code: ZT4808810S

£299.99 Inc VAT (20%)


Description

Diesel meter with either 3 or 4 digit register. Please choose option required.

Nutating-disk meter for diesel with mechanical register. Very low pressure drop; it can be used for gravity fed applications. Resetable partial reading up to 999, 9 litres and permanent 6 digit totaliser. 1" BSP (F) inlet and outlet, both with flange for optional flange mounting. The meter allows to orientate the inlet and outlet in four different positions.

Maximum working pressure: 10 bar

Flow range: 20 to 100 litre/min

Precision after calibration: +/- 1%

Meter valid for non-commercial applications only.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome