1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Lubricating Accessories
Oil Dispensing System Air Operated

Oil Dispensing System Air Operated


3 Variants From
£1,119.99

Inc VAT (20%)

See 3 Product Variants
£1,119.99

Description unavailable

Feature Attributes

Maximum Flow Rate:

12 L/min

Maximum Output Pressure:

350 psi

Maximum Viscosity:

SAE150

Pump Ratio:

3, 1

Outlet Size:

1/2in BSP

Maximum Air Pressure:

115 psi

More attributes