Suitable for high pressure use with 1/8” BSP end fittings. Rigid tubes are solid steel for use with all grease guns.
Specifications
Thread Size
1/8" BSP
MFR Part No.
RF9
Flexibility
Flexible
Overall Length
230mm
Material
Natural Rubber
Hose Type
Rubber
Hydraulic Tool Type
Hose
Connector Type
BSP
Product Type
Hoses
£7.99 Inc VAT (20%)
Currently unavailable
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier Learn more.