RM-12L Series 15 MTR x 1/2" (air/water) Reel 504150

Order Code: ZT4808472S

£799.99 Inc VAT (20%)


Description

RM-12L heavy-duty open hose reel for compressed air, low pressure water and antifreeze solutions.

Hose length: 15 metres

Hose Internal Diameter: 1/2"

Connecting Hose Inlet: 1/2" BSP (M)

Delivery Hose Outlet: 1/2" BSP (M)

Pressure Rating: 20 bar

Weight: 24kg (with hose)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome