1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Compressed Air Treatment/
  4. Lubricators
Regulator

Regulator


2 Variants From
£34.99

Inc VAT (20%)

See 2 Product Variants
£34.99

Description

Features

-Locking device
-Complete with wall bracket and pressure gauge

See full description

Feature Attributes

Product Type:

Air Treatment Regulator

Working Temperature:

10°C to +60°C

Thread Type:

BSPP

Thread Gender:

Female