Series MC Lubricators


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

Series MC - Transparent viewer
Bowl material: NBR and Techno Polymer.
Pressure range: 0-16 BAR.
Operating temperature range: -5 to 50°C.
Recommended oil: Atomised.
Weight: 6870B - 0.338g and 6928F - 0.674g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome