1/8" NPT Male x 6mm Inlet Outside Diameter x 4mm Outlet Diameter, Pneumatic One Touch Plastic Push-in Metric Tube Fitting, Manifold, Reducing, 1 Inlet, 3 Outlets, Plastic/Brass Nickel Plated, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro