Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Manifold Blocks
96 Well Plate Starter Kit With Manifold
By Supelco
Order Code:
ZT2849746S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/manifold-blocks/96-well-plate-starter-kit-with-manifold/p/ZT2849746S
Add to quotation
View all Manifold Blocks
Description
SUPELCO 96 well plate starter kit with manifold 575650-U
Specifications
Specifications for 96 Well Plate Starter Kit With Manifold
Pack Size
Each
Product Code
575650-U
Material
Polypropylene Tube
Product Type
Sample Preparation
Pack Quantity
1
Applications
Food and Beverages
Quality Level
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome