Manifold Block Cpe18-Prsgo-3 for Compact Performance Valves with Open Prs Ducts. Max. Number of Valve Positions=3, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=225 G, Festo