1/2in BSPP In x 5 Way 1/4in BSPP Out - 971-05-251
Hover to enlarge the image

1/2in BSPP In x 5 Way 1/4in BSPP Out - 971-05-251

Order Code:
MPN:

Product Description

1 x 1/2" BSP Parallel Female Inlet x 5 x 1/4" BSP Parallel Female Outlets, Manifold, 5 & 10 Way Minifold, Aluminium, Working Temperature -20┬░C to +90┬░C, Working Pressure -1 to 10 bar, HNL

Specifications
Type
Manifold
Material
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome