Manifold 1/4in BSP x 2 x 1/8in BSP 3X1ROW - MAN-151.03
Hover to enlarge the image

Manifold 1/4in BSP x 2 x 1/8in BSP 3X1ROW - MAN-151.03

Order Code:
MPN:

Product Description

1/4" BSP Parallel Inlet x 1/8" BSP Parallel Outlet x 1/4" BSP Parallel Female x 3 x 1/8" BSP Parallel Female, Manifold, Single Sided, Aluminium, FT Pro

Specifications
Material
Aluminium
Product Type
Pneumatics and Vacuum
Type
Manifold
Inlet Type
BSPP
Outlet Size
1/8in
Number of Outlets
3
Number of Inlets
2
Inlet Size
1/4in
Outlet Type
BSPP


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome