Manifold Sub-Base with 90┬░ Connections Navw-1/2-3-Iso with Port Pattern As Per Din Iso 5599/1, for Manifold Assembly, Connections aside and Underneath. Conforms to Standard=Iso 5599-1, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Product Weight=1020 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G1/2, Festo