Manifold Sub-Base Naw-1/8-02-Vdma-Vl Connections aside. Width=18 Mm, Based On the Standard=Iso 15407-1, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Product Weight=130 G, Festo