Blanking Plate Ndv-2-Iso for Sub-Bases. Based On the Standard=Iso 5599-1, Conforms to Standard=Iso 5599-1, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Product Weight=166 G, Festo