End Plate Kit Nev-02-Vdma for Manifold Assembly of Standard Manifold Sub-Bases. Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Product Weight=280 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G3/8, Festo