Isolating Disc Nsc-3/8-2-Iso For Manifold Sub-Bases. Based On The Standard=Iso 5599-1, Product Weight=9, 2 G, Materials Note=Free Of Copper And Ptfe, Material Of Connecting Plate=Wrought Aluminium Alloy, Festo