Intermediate Plate Nzv-01/02-Vdma Allows the Combination of Different Sizes of Standard Manifold Sub-Bases. Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Product Weight=270 G, Pneumatic Connection, Port 1=G1/2, Pneumatic Connection, Port 3=G1/2, Festo