Intermediate Plate Nzv-3-2/1 Allows the Combination of Different Sizes of Standard Manifold Sub-Bases. Based On the Standard=Iso 5599-1, Product Weight=473 G, Materials Note=Free of Copper and Ptfe, Material of Connecting Plate= (* Aluminium Die Cast, * Anodised) , Festo