Manifold Rail Vabm-C8-12E-G14-28-M1-L Grid Dimension=12 Mm, Max. Number of Valve Positions=28, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0, 6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm, Festo